Hand Shower Elbow in Brushed Nickel
Neo™ Hand Shower Elbow in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern styling
- 1/2" NPT female inlet
- Outlet fits 1/2" NPSM
- Plated finish protects against corrosion
- Metal construction
- Available in polished chrome, brushed nickel & matte black finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 1-3/8
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252091674
- WaterSense Labeled:
- No
- Width:
- 2