Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
Speakman

Neo™ Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Neo™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SVS5000E2
  • Item #7948359
  • Manufacturer Part #VS-5000-E2
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray setting 1: Speakman® Reaction delivers a powerful full body spray
  • Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed
  • 4 spray settings & pause mode
  • Available in 2.0, 1.75 & 1.5 GPM Flow Rates
  • 1/2" - 14 NPTF Female inlet brass ball connection
  • Shower head drains completely after use reducing calcification
  • Spray setting 4: Rain provides a full coverage drenching spray
  • Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
  • Includes 5' hose & shower arm bracket
  • Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
5-1/4 in
Hand Shower Flow Rate:
2.0 gpm
Height:
1-14/25 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
10-11/16 in
Origin:
Global
Pause Control:
No
Product Type:
Hand Shower
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Massage, Pause, Rain
Style:
Modern
WaterSense Labeled:
Yes
Weight:
1.482 lb