MKII DV ADA HND SHW &TUB COMBO
Neo™ MKII DV ADA HND SHW &TUB COMBO
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Neo Collection ADA Hand Shower and Tub Package for a complete, cohesive shower design
- Includes Neo Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
- Pressure balance diverter valve regulates water temperature and pressure
- Includes slide bar and metal constructed tub spout
- Includes 60 in. metal hose and shower elbow
- Features an ADA compliant pause/trickle adapter
- Fits standard USA plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1016
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 61
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- Yes
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Massage
- Type:
- SSLV1450ADABN
- UPC:
- 671252147548
- WaterSense Labeled:
- No