Multi Function Hand Shower in Brushed Nickel
Neo™ Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Equipped with over 50 individual sprays
- Features spray adjusting Anystream technology
- Clean, modern design
- Available in 2.5, 2.0 or 1.75 GPM flow rates
- Corrosion-resistant brushed nickel finish
- Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure
- Fits standard USA plumbing connections
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-9/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount, Shower Arm Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-23/50 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 4 in
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 671252085598
- WaterSense Labeled:
- Yes
- Width:
- 4-9/20 in