Multi Function Hand Shower in Polished Chrome
Neo™ Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features Neo™ Collection fixed and hand shower head for showering with adjustable hand shower for ADA convenience
- Equipped with Anystream® 360° technology, allowing an infinite rotation of the shower heads to effortlessly switch between diverse spray patterns
- Easy to use diverter allows effortless interchangeability between fixtures
- Includes 24 in. ADA grab bar and 60 in. metal hose for hand shower adjustability
- Easily installs into standard U.S. plumbing systems
- Same quality grade as used in hotels
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Hand Shower Diameter:
- 5-1/2
- Hand Shower Flow Rate:
- 2.5
- Height:
- 27
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- UPC:
- 671252086045
- WaterSense Labeled:
- No
- Width:
- 11-7/10