1/2 x 5-3/4 in. Slip Zinc Tub Spout in Matte Black
Neo™ 1/2 x 5-3/4 in. Slip Zinc Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Case: 12 Pallet: 768-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid metal construction
- 1/2 in slip-fit connection
- 5.75-inches in length
- Corrosion-resistant finish
- Coordinates with every Neo Collection fixture
- ASME A112.18.1/CSA B125.1 certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 5-3/4
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-33/50
- UPC:
- 671252117978
- WaterSense Labeled:
- No
- Width:
- 2-1/2