NEO SHELF PC
Neo™ NEO SHELF PC
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tempered glass shelf
- Mounting hardware included
- Modern design
- 17-inches wide
- Designed to hold up to 50 pounds of weight
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4
- Hardware Included:
- Yes
- Height:
- 2-9/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 17-71/100
- Material:
- Brass, Glass
- NSF Certified:
- No
- Number of Shelves:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Shelf
- UPC:
- 671252110146
- WaterSense Labeled:
- No
- Width:
- 4-1/8