NEO WS FAUCET PB
Neo™ NEO WS FAUCET PB
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable Lead free Brass construction with Speakman engineered ceramic cartridges
- Watersense® certified low flow faucet
- Lever Handles
- Speakman Finishes resist tarnishing and corrosion
- Speakman Quick Connect fittings for easy installation; Drain assembly included
- Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic
- Collection:
- Neo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Center Size:
- 8 in
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 4-17/20 in
- Spout Type:
- Rigid
- UPC:
- 671252122286
- WaterSense Labeled:
- Yes
- Width:
- 10-1/2 in