This product requires certification to purchase.

RAINIER SHOWER/TUB COMBO PC

Speakman

Neo™ RAINIER SHOWER/TUB COMBO PC

  • Fast #
  • Part #SVS5000E175
  • Item #7948462
  • Manufacturer Part #VS-5000-E175
4.7 out of 5 Customer Rating
Brand image
Speakman

Neo™ RAINIER SHOWER/TUB COMBO PC

  • Fast #
  • Part #SVS5000E175
  • Item #7948462
  • Manufacturer Part #VS-5000-E175
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4 spray settings & pause mode
  • Spray setting 1: Speakman® Reaction delivers a powerful full body spray
  • Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed
  • Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
  • Spray setting 4: Rain provides a full coverage drenching spray
  • 1/2" - 14 NPTF Female inlet brass ball connection
  • Shower head drains completely after use reducing calcification
  • Available in 2.0, 1.75 & 1.5 GPM Flow Rates
  • Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
  • Includes 5' hose & shower arm bracket
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Height:
1-14/25
Hose Included:
No
Hose Length:
60
IAPMO Listed:
Yes
Length:
10-17/25
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Type:
SSLV8031
UPC:
671252153044
WaterSense Labeled:
Yes
Width:
5-1/4