SGL ROBE HOOK NEO BN
Neo™ SGL ROBE HOOK NEO BN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- Mounting hardware included
- Modern design
- Designed to hold up to 38 pounds of weight
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Base Plate Height:
- 2-9/50
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Robe Holder
- UPC:
- 671252111792
- Width:
- 2-11/100