Shower Slide Bar in Brushed Nickel
Neo™ Shower Slide Bar in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 25¾ in. length Slide Bar
- Features a durable, metal construction
- Mounting hardware included
- Available in various finishes
- Coordinates with Neo Collection
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 25-3/4
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 2-3/4
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252090493
- Width:
- 4-63/100