This product requires certification to purchase.

Single-function Hand Shower Wand in Brushed Nickel

Speakman

Neo™ Single-function Hand Shower Wand in Brushed Nickel

  • Fast #
  • Part #SVS3000BNE175
  • Item #7717863
  • Manufacturer Part #VS-3000-BN-E175
3.6 out of 5 Customer Rating
Brand image
Speakman

Neo™ Single-function Hand Shower Wand in Brushed Nickel

  • Fast #
  • Part #SVS3000BNE175
  • Item #7717863
  • Manufacturer Part #VS-3000-BN-E175
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Redwood City, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Powerful, single-function spray setting
  • 48-individual, intense sprays
  • Durable, solid brass construction
  • Includes 5 foot metal hose
  • Low Flow 1.75 GPM flow rate
  • Shower arm and bracket not included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Hose Included:
No
Hose Length:
60
IAPMO Listed:
Yes
Length:
7-22/25
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
UL Listed:
No
UPC:
671252140655
WaterSense Labeled:
Yes
Width:
1