This product requires certification to purchase.

Single-function Hand Shower Wand in Polished Chrome

Speakman

Neo™ Single-function Hand Shower Wand in Polished Chrome

  • Fast #
  • Part #SVS3000
  • Item #7717872
  • Manufacturer Part #VS-3000
3.6 out of 5 Customer Rating
Brand image
Speakman

Neo™ Single-function Hand Shower Wand in Polished Chrome

  • Fast #
  • Part #SVS3000
  • Item #7717872
  • Manufacturer Part #VS-3000
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Powerful, single-function spray setting
  • 48-individual, intense sprays
  • Durable, solid brass construction
  • Includes 5 foot metal hose
  • 2.5 GPM flow rate
  • Shower arm and bracket not included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2.5
Hose Included:
No
Hose Length:
60
IAPMO Listed:
Yes
Length:
7-22/25
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
UL Listed:
No
UPC:
671252128905
WaterSense Labeled:
No
Width:
1