Single Function Showerhead in Matte Black
Neo™ Single Function Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 105, full-coverage sprays
- Available in multiple flow rates
- Durable, solid brass construction
- 1/2 in. NPT inlet
- Available in Polished Chrome, Brushed Nickel & Matte Black finishes
- Modern, circular design
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/16 in
- Diameter:
- 7-7/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-3/5 in
- IAPMO Listed -:
- No
- Length:
- 7-22/25 in
- NSF Certified:
- No
- Number of Jets:
- 105
- Origin:
- Global
- Pause Control:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.65 lb
- Width:
- 7-22/25 in