Single Handle Pressure Balancing Valve Trim in Matte Black
Neo™ Single Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designed to effortlessly retrofit to competitor valves
- Shower valve models include: Kohler® Rite-Temp® K-304-KS, Moen® PosiTemp® 62370, Delta® R10000-UNWS, and Symmons® 46-2-X-BODY Temptrol® valve
- Available in polished chrome, brushed nickel & matte black finishes
- Includes all mounting hardware for easy installation
- Same quality grade as used in hotels
- Configurable red and blue hot/cold indicator buttons
- Metal lever handle
- Plastic trim plate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671252151163
- Valve Trim Type:
- Pressure Balancing