Single Handle Pressure Balancing Valve Trim in Matte Black
Neo™ Single Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with pressure balanced (PB) and thermostatic (T) valves
- Durable metal construction
- Mounting hardware included
- Metal lever handle
- Metal trim plate
- Available in various finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-13/25 in
- Length:
- 6-93/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 671252153372
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-93/100 in