This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Speakman

Neo™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SSB1042
  • Item #8144253
  • Manufacturer Part #SB-1042
3.4 out of 5 Customer Rating
Brand image
Speakman

Neo™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SSB1042
  • Item #8144253
  • Manufacturer Part #SB-1042
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-function spray adds versatility to cleaning tasks
  • Aerated stream for everyday tasks
  • Spray pattern for wide rinsing
  • Wand defaults back to an aerated spray when the faucet is shut off
  • Chrome corrosion-resistant finish brings a beautiful, reflective shine to the kitchen
  • Durable brass construction is built to last, even in hard water situations
  • Easy Mount Nut simplifies installation: simply mount the faucet, slide the nut up until it makes contact, and tighten by hand in a few turns.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
9-1/16 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
671252157172