SPEAKMAN NEO S-2762-PN RAIN SHOWER HEAD
Neo™ SPEAKMAN NEO S-2762-PN RAIN SHOWER HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- 105, full coverage sprays
- 8 in shower head, 2.5 GPM flow rate
- Modern circular design
- Available in polished chrome, brushed nickel, polished nickel, matte black and oil rubbed bronze finishes
- 1/2 in NPT inlet
-
Green
Specifications
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 7-22/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- UPC:
- 671252134418
- WaterSense Labeled:
- Yes