SPEAKMAN NEO VS-5000-ORB-E15 EXHILARATION HAND HELD SHOWER HEAD
Neo™ SPEAKMAN NEO VS-5000-ORB-E15 EXHILARATION HAND HELD SHOWER HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 spray settings & pause mode
- Spray setting 1: Speakman® Reaction delivers a powerful full body spray
- Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed
- Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
- Spray setting 4: Rain provides a full coverage drenching spray
- Shower head drains completely after use reducing calcification
- Available in 2.0, 1.75 & 1.5 GPM Flow Rates
- Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
- Includes 5' hose & shower arm bracket
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Neo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 10-17/25 in
- Pause Control:
- No
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- UPC:
- 671252153266
- WaterSense Labeled:
- Yes