Supply Elbow in Polished Chrome
Neo™ Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern styling
- 1/2" NPT female inlet
- Outlet fits 1/2" NPSM
- Plated finish protects against corrosion
- Metal construction
- Available in polished chrome, brushed nickel & matte black finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 1-3/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252091131
- WaterSense Labeled:
- No
- Width:
- 2 in