This product requires certification to purchase.

Three Handle Multi Function Shower Faucet in Polished Chrome

Speakman

Neo™ Three Handle Multi Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #SSLV1030
  • Item #7948378
  • Manufacturer Part #SLV-1030
4.3 out of 5 Customer Rating
Brand image
Speakman

Neo™ Three Handle Multi Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #SSLV1030
  • Item #7948378
  • Manufacturer Part #SLV-1030
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Neo™ Collection Shower and Tub Combination System for a complete, cohesive shower design
  • Includes Neo™ fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • Pressure balance diverter valve regulates water temperature and pressure
  • Includes metal constructed diverter tub spout and coordinated shower arm and flange
  • Easily installs into standard U.S. plumbing connections
  • Same quality grade as used in hotels
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Width
5-1/2 in
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Neo™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
Threaded
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Three Handle
Proposition 65
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Combination, Full, Massage
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Type
SSLV1030
WaterSense Labeled
No
UPC
671252147357