Tub Spout in Brushed Nickel
Neo™ Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid metal construction
- 1/2 in slip-fit connection
- 5.75-inches in length
- Corrosion-resistant finish
- Coordinates with Neo Collection fixtures
- ASME A112.18.1/CSA B125.1 Certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 1-1/2
- Spout Reach:
- 5-3/4
- Spout Type:
- Slip Fit
- UPC:
- 671252089848
- WaterSense Labeled:
- No