Two Handle Bathtub & Shower Faucet in Brushed Nickel
Neo™ Two Handle Bathtub & Shower Faucet in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speakman Since 1869™
- Same grade as commercial
- Includes Anti-scald pressure balance valve with built-in check valves
- Collection includes faucets, shower heads, valves, and accessories
- Limited one-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- NPT, Sweat, Solder
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-1/2
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671252092015
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No