Cover for SE-1000, SE-1050 and SE-1055 Eye and Face Wash Systems
Optimus™ Cover for SE-1000, SE-1050 and SE-1055 Eye and Face Wash Systems
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install dust cover for all Optimus eye/face wash bowls
- Retrofit-able to units already in service in the field.
- Full bowl encasement
- Intuitive push-handle activator opens cover & activates sprays in 1 motion
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- SE-1000, SE-1050 and SE-1055 Eye & Face Wash Systems
- CSA Certified:
- No
- Collection:
- Optimus™
- Color Finish Category:
- Greys
- Color Finish Name:
- Smokey Grey
- Height:
- 2-4/5
- IAPMO Listed:
- Yes
- Length:
- 13
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Cover
- UL Listed:
- No
- UPC:
- 671252111983
- Weight:
- 1.157
- Width:
- 10-1/10