Floor Mounted Combination Shower Eye and Face Wash System, 4.9 gpm, 38.19 lbs
Optimus™ Floor Mounted Combination Shower Eye and Face Wash System, 4.9 gpm, 38.19 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Entirely constructed of durable, corrosion resistant stainless steel
- Equipped with a dual aerated eyewash to deliver soothing relief
- Features two individual face pads producing 66 individual, full-coverage sprays
- Combined with emergency shower with 8 inch diameter stainless steel shower head
- Pipe fittings can be customized to meet ADA height specifications
- Patent-pending design is 100% ANSI Z358.1 Certified & OSHA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Optimus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31-3/4
- End Connection 1:
- Threaded
- End Connection 2:
- NPT
- End Connections:
- Threaded x NPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 4.9 gpm
- Handle Type:
- Lever
- Height:
- 91-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 31-3/4
- Material:
- Stainless Steel, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252101632
- Valve Type:
- Ball Valve
- Weight:
- 38.19
- Width:
- 15