This product requires certification to purchase.

Wall-Mounted Swing-Down Eyewash Station, 3.1 gpm, 4.2 lbs

Speakman

Optimus™ Wall-Mounted Swing-Down Eyewash Station, 3.1 gpm, 4.2 lbs

  • Fast #
  • Part #SSE577SD
  • Item #3634352
  • Manufacturer Part #SE-577-SD
5 out of 5 Customer Rating
Brand image
Speakman

Optimus™ Wall-Mounted Swing-Down Eyewash Station, 3.1 gpm, 4.2 lbs

  • Fast #
  • Part #SSE577SD
  • Item #3634352
  • Manufacturer Part #SE-577-SD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Equipped with signature Optimus aerated spray heads
  • Features an intuitive, swing-down activation
  • Ergonomic, space-saving design
  • ANSI/ISEA Z358.1 Certified
  • 2.6 GPM at 30 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
3.1 gpm
Height
11 in
Length
14 in
Valve Size
1/2 in
Weight
4.2 lb
Width
8 in
Characteristics & Features
Collection
Optimus™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Stainless Steel, Brass, Plastic, Steel
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Type
Disc Valve
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
Application
Commercial
ASME
No
CSA Certified
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Eyewash Station
UL Listed
No
UPC
671252009891