Plane Shower Index Replacement Part for SM-3000 Sentinel Mark II & Echo Pressure Balance Valve
Plane Shower Index Replacement Part for SM-3000 Sentinel Mark II & Echo Pressure Balance Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.5 gpm flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- SM-3000 Sentinel Mark II & Echo Pressure Balance Valve
- CSA Certified:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671252052958
- WaterSense Labeled:
- No