23-3/4 in. Shower Grab Bar in Polished Chrome
Rainier™ 23-3/4 in. Shower Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 23¾ in. length Slide Bar
- Features a durable, metal construction
- Mounting hardware included
- Available in Polished Chrome
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 23-3/4
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/8
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252090646
- WaterSense Labeled:
- No
- Width:
- 4-3/8