This product requires certification to purchase.

24 in. Towel Bar Polished Chrome

Speakman

Rainier™ 24 in. Towel Bar Polished Chrome

  • Fast #
  • Part #SSA1307
  • Item #4505887
  • Manufacturer Part #SA-1307
4.4 out of 5 Customer Rating
Brand image
Speakman

Rainier™ 24 in. Towel Bar Polished Chrome

  • Fast #
  • Part #SSA1307
  • Item #4505887
  • Manufacturer Part #SA-1307
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable, metal construction
  • Mounting hardware included
  • Traditional design
  • Corrosion-resistant finish
  • Designed to hold up to 50 pounds of weight
  • Rainier® Collection includes faucets, shower heads, and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Rainier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/64
Height:
2-1/20
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-1/25
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
3-3/64
UPC:
671252097522
Width:
26-1/5