This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Speakman

Rainier™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SVS5002E2
  • Item #8543840
  • Manufacturer Part #VS-5002-E2
5 out of 5 Customer Rating
Brand image
Speakman

Rainier™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SVS5002E2
  • Item #8543840
  • Manufacturer Part #VS-5002-E2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4 spray settings & pause mode
  • Spray setting 1: Speakman® Reaction delivers a powerful full body spray
  • Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed
  • Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
  • Spray setting 4: Rain provides a full coverage drenching spray
  • 1/2" - 14 NPTF Female inlet brass ball connection
  • Shower head drains completely after use reducing calcification
  • Available in 2.0, 1.75 & 1.5 GPM Flow Rates
  • Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
  • Includes 5' hose & shower arm bracket
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Rainier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-9/16
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Flow Rate:
2
Height:
10-7/16
Hose Included:
Yes
Hose Length:
60
IAPMO Listed:
Yes
Length:
4-7/8
NSF Certified:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Pause, Rain, Satin, Turbine
UL Listed:
No
UPC:
671252153761
WaterSense Labeled:
Yes
Width:
4-7/8