High Pressure Showerhead with Single Lever Handle and Shower Valve Combo Shower System in Polished Chrome
Rainier™ High Pressure Showerhead with Single Lever Handle and Shower Valve Combo Shower System in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass shower valve
- Plastic wall plate with metal lever handles
- Includes Rainier fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
- Includes Rainier Collection coordinating shower arm and flange
- Easily installs into standard U.S. plumbing connections
- Same quality grade as used in hotels
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Intense, Rain
- Trim Only:
- Yes
- UPC:
- 671252093647
- WaterSense Labeled:
- No