SENT MKII DV HND SHW/TUB COMBO
Rainier™ SENT MKII DV HND SHW/TUB COMBO
Package Quantity Info:
Each: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with CPV-P-DV Pressure Balance Diverter Valve
- Durable, solid metal handle
- Includes necessary mounting hardware
- Timeless, traditional design
- Perfectly coordinates with existing Rainier fixtures
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Connection:
- Threaded
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 4-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- SSLV3450
- UPC:
- 671252126376
- WaterSense Labeled:
- No