Shower Valve Trim with Single Lever Handle in Polished Chrome
Rainier™ Shower Valve Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily retrofits to Speakman Pressure Balance Valve model CPV-P-IS
- Features a solid metal handle with a durable, lightweight plastic trim plate
- Includes mounting plate and hardware
- Available in Polished Chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-1/2
- Faucet Connection:
- MNPS
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4
- Trim Only:
- Yes
- UPC:
- 671252090219
- WaterSense Labeled:
- No