This product requires certification to purchase.

2.5 gpm 1-Function Wall Mount Showerhead in Jade

Speakman

Reaction™ 2.5 gpm 1-Function Wall Mount Showerhead in Jade

  • Fast #
  • Part #SS4001
  • Item #4712984
  • Manufacturer Part #S-4001
5 out of 5 Customer Rating
Brand image
Speakman

Reaction™ 2.5 gpm 1-Function Wall Mount Showerhead in Jade

  • Fast #
  • Part #SS4001
  • Item #4712984
  • Manufacturer Part #S-4001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function spray setting
  • Turbine-powered engine
  • Transparent frame
  • 2.5 gpm flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Reaction™
Color Finish Category:
Greens
Color Finish Name:
Jade, Polished Chrome
Diameter:
5-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/8
IAPMO Listed:
Yes
Length:
3-1/8
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
UPC:
671252103223
WaterSense Labeled:
No