Single Function Showerhead in Smokey Grey
Reaction™ Single Function Showerhead in Smokey Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Equipped with a turbine-powered spray engine
- Modern, transparent Smokey Gray shade
- Features a powerful, single function spray performance
- WaterSense Certified 2.0 GPM flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Reaction™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Polished Chrome
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 671252104268
- WaterSense Labeled:
- Yes