Replacement Emergency Shower Head for Speakman SE-701 Tabletop-Mounted Drench Shower
Replacement Emergency Shower Head for Speakman SE-701 Tabletop-Mounted Drench Shower
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated brass
- Non-impeller action
- Compatible with SE-700 and SE-701
- Brass construction
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- SE-701 Tabletop-Mounted Drench Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5
- Flow Rate:
- 20 gpm
- Height:
- 4-1/4
- Installation Type:
- Shower Arm Mount
- Length:
- 10
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252011207
- Width:
- 4-3/50