CCN 2.5 HAND SHOWER MATTE BLACK
Rio™ CCN 2.5 HAND SHOWER MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- 147 spray outlets
- 5 distinct spray patterns
- No-Slip rubber handle insert
- Includes 5-foot metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.16
- Collection:
- Rio™
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- T-handle
- Height:
- 10-81/100
- Hose Included:
- Yes
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Length:
- 3-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pause Control:
- Yes
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Intense, Massage, Rain, Pulsating, Pause
- Type:
- SVS1240MB
- UPC:
- 671252151774
- WaterSense Labeled:
- No
- Width:
- 4-1/2