SPEAKMAN RIO 2.0 GPM MULTI FUNCTION HAND HELD SHOWER IN PC
Rio™ SPEAKMAN RIO 2.0 GPM MULTI FUNCTION HAND HELD SHOWER IN PC
Package Quantity Info:
Each: 1 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- 147 spray outlets
- 5 distinct spray patterns
- 2.5 or 2.0 gpm flow rates
- Includes 5-foot metal hose
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rio™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount, Wall Mount
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 2.0
- Height:
- 10-81/100
- Hose Included:
- No
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Length:
- 3-1/2
- NSF Certified:
- No
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Intense, Massage, Pause, Pulsating, Rain
- Type:
- Handshower
- UPC:
- 671252120640
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2