This product requires certification to purchase.

S-8700 SERIES FAUCET REPLACEMENT

Speakman

S-8700 SERIES FAUCET REPLACEMENT

  • Fast #
  • Part #SG760050CA
  • Item #7199284
  • Manufacturer Part #G76-0050-CA
4.7 out of 5 Customer Rating
Brand image
Speakman

S-8700 SERIES FAUCET REPLACEMENT

  • Fast #
  • Part #SG760050CA
  • Item #7199284
  • Manufacturer Part #G76-0050-CA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 105, full-coverage sprays
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
No
CSA Certified:
No
Faucet Part Type:
Solenoid Valve
GSA Approved:
No
Height:
4-1/4
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-3/4
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252105401
WaterSense Labeled:
No
Width:
4-1/4