1 x 1-1/4 in. FNPT Mixing Valve
Safe-T-Zone 1 x 1-1/4 in. FNPT Mixing Valve
Package Quantity Info:
Each: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces Speakman's SE-350 Thermostatic Mixing Valve
- Supports multiple configurations of emergency stations
- Features 62.5 GPM flow capacity
- Durable, solid brass construction
- Equipped with an adjustable set point
- Certified to ASSE 1071, CSA B125.3. & NSF/ANSI 372 standards
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1071
- Application:
- Commercial
- CSA Certified:
- CSA B125.3
- Collection:
- Safe-T-Zone
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Faucet Connection Size:
- 1 in;1-1/4 in
- Flow Rate:
- 62.5 gpm
- Height:
- 9-1/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-5/8
- Material:
- Brass, Rubber, Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252137587
- Valve Body Material:
- Brass
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Mixing Valve