3/4 x 1 in. FNPT Thermostat Mixing Valve
Safe-T-Zone® 3/4 x 1 in. FNPT Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces Speakman's SE-362 Thermostatic Mixing Valve
- Supports multiple configurations of emergency stations
- Features 38.0 GPM flow capacity
- Durable, solid brass construction
- Equipped with an adjustable set point
- Certified to ASSE 1071, CSA B125.3. & NSF/ANSI 372 standards
Specifications
- ANSI:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1071
- CSA Certified:
- CSA B125.3
- Collection:
- Safe-T-Zone®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Connection Size:
- 3/4 in
- Flow Rate:
- 38 gpm
- Height:
- 8
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4
- Material:
- Stainless Steel, Brass, Rubber
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 671252137570
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3/4 in x 1 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 10.75
- Width:
- 7-5/8