3.8 gpm Wall Mount Tepid Water Kit
Safe-T-Zone® 3.8 gpm Wall Mount Tepid Water Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with single eye or eye/face wash stations
- Features a 9.7 GPM flow capacity
- Durable, low lead brass construction
- Equipped with an adjustable set point
- Certified to ASSE 1071, CSA B125.3 & NSF/ANSI 372 Standards
- 3 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Safe-T-Zone®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- Installation Type:
- Inline
- Length:
- 24
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 30 psi
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252034435
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve
- Weight:
- 4.75