This product requires certification to purchase.

Floor Mounted Combination Eyewash Station, Twin Aerated Sprays, 20 gpm

Speakman

Safe-T-Zone® Floor Mounted Combination Eyewash Station, Twin Aerated Sprays, 20 gpm

  • Fast #
  • Part #SSE693
  • Item #3632732
  • Manufacturer Part #SE-693
5 out of 5 Customer Rating
Brand image
Speakman

Safe-T-Zone® Floor Mounted Combination Eyewash Station, Twin Aerated Sprays, 20 gpm

  • Fast #
  • Part #SSE693
  • Item #3632732
  • Manufacturer Part #SE-693
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ABS plastic 8-inch shower head
  • SE-582 eyewash
  • High visibility pull-rod activated shower
  • Push-handle activated eyewash
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Collection:
Safe-T-Zone®
Color Finish Category:
Greens
Color Finish Name:
DuraJade
Depth:
24
Diameter:
8
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
93-3/4
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Length:
30
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Eyewash Station
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671252010927
Valve Type:
Ball Valve
Weight:
37.4
Width:
14-22/25