This product requires certification to purchase.

Floor Mounted Heat Traced Emergency Shower System, Top Supply, 20 gpm, 60 lbs

Speakman

Safe-T-Zone® Floor Mounted Heat Traced Emergency Shower System, Top Supply, 20 gpm, 60 lbs

  • Fast #
  • Part #SSE7001
  • Item #3634598
  • Manufacturer Part #SE-7001
5 out of 5 Customer Rating
Brand image
Speakman

Safe-T-Zone® Floor Mounted Heat Traced Emergency Shower System, Top Supply, 20 gpm, 60 lbs

  • Fast #
  • Part #SSE7001
  • Item #3634598
  • Manufacturer Part #SE-7001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC plastic shell with stainless fasteners
  • Wrapped with heat traced cable and insulation
  • Integral Freeze Protection Valve
  • Top Water Supply
  • ANSI/ISEA Z358.1 Certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Collection:
Safe-T-Zone®
Color Finish Category:
Greens
Color Finish Name:
DuraJade
Diameter:
8 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
94 in
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Length:
39 in
Material:
Steel, Brass, Aluminum, Plastic, Stainless Steel
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Eyewash Station
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671252050879
Valve Type:
Ball Valve
Volts:
120V
Weight:
60 lb
Width:
14-1/4 in