Wall Bracket in Stainless Steel
Safe-T-Zone Wall Bracket in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For installation with STW-362
- Stainless steel construction
- Includes all necessary mounting hardware
- Genuine Speakman Part
- 3 Year Limited Warranty
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- STW-362 Thermostatic Mixing Valve
- Collection:
- Safe-T-Zone
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 6-1/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/8
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671252145902
- Width:
- 10