Self Closing Valve with 18 Chain
Self Closing Valve with 18 Chain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18" chain with pull ring
- Self-closing valve
- 1" NPTF inlet & outlet
- Includes two 1"x1/2" NPTF bushings
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 4-37/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-77/100
- Material:
- Stainless Steel, Brass, Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12
- UPC:
- 671252045851
- WaterSense Labeled:
- No
- Width:
- 2-77/100