Sensor & Battery in Black
Sensor & Battery in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speakman genuine Part
- Replacement sensor module for the Speakman classic sensor faucets
- Fits Speakman S-87XX Sensor Faucet Series
- Include 1 sensor module with 2 batteries
- Only for the S-87XX Faucets
- 1 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Brand Model Compatibility:
- S-87XX Sensor Faucet
- CSA Certified:
- No
- Faucet Part Type:
- Sensor Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671252015670
- WaterSense Labeled:
- No