0.5 gpm 2 Hole Deck Mount AC Powered Sensor Institutional Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #SF-4DECK
Sensorflo® 0.5 gpm 2 Hole Deck Mount AC Powered Sensor Institutional Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable Low lead brass construction
- 0.5 gpm flow rate
- Included above-counter hot/cold mixer & 4 In. deck plate
- 60-second time out feature
- Meets ASME A112.18.1/CSA B125.1 and NSF 372
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sensorflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 5-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Touchless
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 4-3/4
- Spout Reach:
- 5
- Spout Type:
- Rigid, Gooseneck
- UL Listed:
- Yes
- UPC:
- 671252119767
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No