6-1/2 in. Brass, Plastic, Zinc Deck Plate in Polished Chrome
Sensorflo 6-1/2 in. Brass, Plastic, Zinc Deck Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction
- For 4 inch centerset installations
- Compatible with Sensorflo faucets
- Clean, modern design
- Easy to install
- Corrosion-resistant finish
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Sensorflo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Deck Plate
- Height:
- 1/2
- Installation Type:
- Counter Mount
- Length:
- 6-1/2
- Material:
- Brass, Plastic, Zinc
- UPC:
- 671252147081
- Width:
- 6-1/2