This product requires certification to purchase.

AC POWERED GOOSENECK SENSOR FAUCET

This product has been replaced by

Speakman Polished Chrome Sensor Bathroom Sink Faucet
Speakman Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SF-9200-TMV
Speakman

Sensorflo® AC POWERED GOOSENECK SENSOR FAUCET

  • Fast #
  • Part #SS9211CAE
  • Item #7199272
  • Manufacturer Part #S-9211-CA-E
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Speakman Polished Chrome Sensor Bathroom Sink Faucet
Speakman Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SF-9200-TMV
Speakman

Sensorflo® AC POWERED GOOSENECK SENSOR FAUCET

  • Fast #
  • Part #SS9211CAE
  • Item #7199272
  • Manufacturer Part #S-9211-CA-E
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Low lead brass construction
  • 0.5 gpm flow rate
  • Included under-counter mechanical mixer & 4 In. deck plate
  • 120-second time out feature
  • Meets ASME A112.18.1/CSA B125.1 and NSF 372
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Solenoid
Collection:
Sensorflo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
9/16 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Handle Type:
Sensor
Height:
12 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
6-3/4 in
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Power Source:
AC
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-5/8 in
Spout Reach:
5 in
Spout Type:
Rigid, Gooseneck
Trim Only:
No
UPC:
671252119989
Vandal Resistant:
No
Volts:
120V
WaterSense Labeled:
No
Width:
4 in